Overview
Mfr description
7000034763 COVERALL SAFETY WORK
- For industrial/occupational use only. Not for consumer sale or use.Protective coverall helps protect against certain light liquid splashes and hazardous dusts, Anti-static treatment can help reduce static build-up, Does not contain natural rubber latex components, Seamless shoulders and sleeve tops offer extra strength and protection, Extra-roomy design in arms and legs deliver enhanced mobility, Recommended for use in multiple industries including general manufacturing, mining, construction, transportation and more, Available in collared and hooded profiles, Available in a wide range of sizes, 20 or 25 units are included in each case
Specifications
- Garment UseParticulates
- Additional DetailsAnti-static; Antistatic Protection
- SizeX-Large
- ColorWhite
- MaterialSMS Based
- Closure TypeTwo-way Zipper
- Seam TypeSerged
- Manufacturer Upc Number04046719401130
- UPC_NO04046719401130
- Series4520
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data