Motion
7000034764 COVERALL SAFETY WORK WEAR 4520-XXL

3M
7000034764 COVERALL SAFETY WORK WEAR 4520-XXL

3M™ Disposable Protective Coverall 4520-XXL, White/Green, Type 5/6, 20 ea/Case
MI ITEM #06596538
MFR #7000034764 COVERALL SAFETY WORK WEAR 4520-XXL
Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000034764 COVERALL SAFETY WORK WEAR 4520-XXL

3M™ Disposable Protective Coverall 4520-XXL, White/Green, Type 5/6, 20 ea/Case
MI ITEM #06596538
MFR #7000034764 COVERALL SAFETY WORK WEAR 4520-XXL

Mfr description
7000034764 COVERALL SAFETY
  • For industrial/occupational use only. Not for consumer sale or use.Protective coverall helps protect against certain light liquid splashes and hazardous dusts, Anti-static treatment can help reduce static build-up, Does not contain natural rubber latex components, Seamless shoulders and sleeve tops offer extra strength and protection, Extra-roomy design in arms and legs deliver enhanced mobility, Recommended for use in multiple industries including general manufacturing, mining, construction, transportation and more, Available in collared and hooded profiles, Available in a wide range of sizes, 20 or 25 units are included in each case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.39/each

Specifications

Dimensions

  • Size
    2X

Details

  • Additional Details
    Knitted Cuff; Radioactive Particulate Protection
  • Closure Type
    Two-way Zipper
  • Color
    White
  • Garment Use
    Certain limited splash and solid airbourne particle protection (Type 5 & 6)
  • Manufacturer Upc Number
    04046719401154
  • Material
    SMS Based
  • Product Type
    Coveralls
  • Seam Type
    Serged
  • UPC_NO
    04046719401154

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)