Specifications
Dimensions
- Size3X
Details
- Additional DetailsElastic Waist; Radioactive Particulate Protection
- Closure TypeTwo-way Zipper
- ColorWhite
- Garment UseCertain limited splash and solid airbourne particle protection (Type 5 & 6)
- Manufacturer Upc Number04046719401178
- MaterialSMS Based
- Product TypeCoveralls
- Seam TypeSerged
- UPC_NO04046719401178
Help us improve this product