Motion
233020
Swift Hydrocortisone Cream - Packet, 0.9 g
MI ITEM #06597051
MFR #233020
Your Price$8.40/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swift Hydrocortisone Cream - Packet, 0.9 g
MI ITEM #06597051
MFR #233020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.40/bx(List $12.61)

Overview

Mfr description
233020 HYDROCORTISONE 1%,1/32OZ FOIL PK

Specifications

  • Dosage Form
    Cream
  • Container Size
    0.9 g
  • Active Ingredient
    Hydrocortisone Acetate
  • Active Ingredient Amount
    1 %
  • Product Type
    First Aid & Antiseptic Ointments

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought