Motion
2308L1C3

NTN
2308L1C3

Self-Aligning Ball Bearing - Straight, 40 mm ID, 90 mm OD, 33 mm Width, Open, C3
MI ITEM #06597358
MFR #2308L1C3
List Price$796.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2308L1C3

Self-Aligning Ball Bearing - Straight, 40 mm ID, 90 mm OD, 33 mm Width, Open, C3
MI ITEM #06597358
MFR #2308L1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$796.16/each for your price

Overview

Mfr description
2308L1C3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Machined
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    8000 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass
  • Harmonization Code
    8482.10.5060
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Country of Origin
    JP
  • Manufacturer Upc Number
    4547359278897
  • UPC_NO
    4547359278897
  • Description
    2308L1C3 SPHERICAL ROLLER BRG
  • Manufacturer Catalog Number
    2308L1C3
  • Radial Dynamic Load Capacity
    10200 lbf
  • Radial Static Load Capacity
    3050 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 2308L1C3 is a self-aligning ball bearing with a 40 mm bore, straight bore, open design, 90 mm outside diameter, and 33 mm width, designed for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text