Motion
5304C3

NTN
5304C3

20 mm Bore, 52 mm OD, 0.8740 in Width, Open, 25 ° Contact Angle, C3
Mi Item #06597374
MFR #5304C3
Price$129.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5304C3

20 mm Bore, 52 mm OD, 0.8740 in Width, Open, 25 ° Contact Angle, C3
Mi Item #06597374
MFR #5304C3

Mfr description
5304C3 DOUBLE ROW ANGULAR CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.28/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.8740 in, 22.200 mm
  • Outer Ring Width
    22.200 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8740 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5304C3 DOUBLE ROW ANGULAR CONTACT
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359309232
  • Max Rpm
    12000 rpm
  • Maximum RPM (Grease)
    9000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5550 lbf
  • Radial Static Load Capacity
    3350 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359309232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)