Motion
5A-6TM-6205/26V150

NTN
5A-6TM-6205/26V150

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #06597383
MFR #5A-6TM-6205/26V150
Price$51.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5A-6TM-6205/26V150

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #06597383
MFR #5A-6TM-6205/26V150

Mfr description
5A-6TM-6205/26V150 SMALL SIZE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.64/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Class 0
  • Weight
    0.28 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    5A-6TM-6205/26V150 SMALL SIZE BALL BRG
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 5A-6TM-6205/26V150 is a 25 mm bore radial deep groove ball bearing with an open design and a 52 mm outside diameter for high-load use.
  • Manufacturer Catalog Number
    5A-6TM-6205/26V150
  • Manufacturer Upc Number
    4547359785357
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3410 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359785357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)