Motion
6412C3

NTN
6412C3

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #06597423
MFR #6412C3
Price$838.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6412C3

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #06597423
MFR #6412C3

Mfr description
6412C3 MED SIZE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$838.65/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.3780 in, 35.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Precision Rating
    Class 0
  • Weight
    6.239 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6412C3 MED SIZE BALL BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6412C3 is a 60 mm bore radial deep groove ball bearing with an open design and a 150 mm outside diameter for smooth rotation.
  • Manufacturer Catalog Number
    6412C3
  • Manufacturer Upc Number
    4547359584325
  • Max Rpm
    5700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    25400 lbf
  • Radial Static Load Capacity
    14500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359584325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)