Motion
6818ZZ

NTN
6818ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 115 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06597428
MFR #6818ZZ
Your Price$609.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6818ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 115 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06597428
MFR #6818ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$609.01/each(List $883.04)

Overview

Mfr description
6818ZZ MED SIZE BALL BRG(THIN)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Radial Dynamic Load Capacity
    4740 lbf
  • Radial Static Load Capacity
    4450 lbf
  • Manufacturer Catalog Number
    6818ZZ
  • Manufacturer Upc Number
    4547359006421
  • UPC_NO
    4547359006421
  • Weight
    0.586 lbs
  • Description
    6818ZZ MED SIZE BALL BRG(THIN)
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6818ZZ is a 90 mm bore radial/deep groove ball bearing with 115 mm OD, 13 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text