Motion
6932

NTN
6932

Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 220 mm OD, 28 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #06597436
MFR #6932
Price$4,553.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6932

Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 220 mm OD, 28 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #06597436
MFR #6932

Mfr description
6932 DEEP GROOVE BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,553.75/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outside Diameter  
    220 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Class 0
  • Weight
    5.754 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6932 DEEP GROOVE BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6932 is a radial/deep groove ball bearing with a 160mm bore, straight design, open type, 220mm OD, and 28mm width for industrial applications.
  • Manufacturer Catalog Number
    6932
  • Manufacturer Upc Number
    4547359423860
  • Max Rpm
    3300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21690 lbf
  • Radial Static Load Capacity
    21580 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359423860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)