Motion
4HBF4-B
H-Series Hydraulic Socket - Brass Body Material, Poppet Valve, 1/2 in BSPP, 1/2 – 14 Female Thread, 2500 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #06597451
MFR #4HBF4-B
Price$49.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-Series Hydraulic Socket - Brass Body Material, Poppet Valve, 1/2 in BSPP, 1/2 – 14 Female Thread, 2500 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #06597451
MFR #4HBF4-B

Mfr description
4HBF4-B CPLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.21/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 BSPP
  • Body Size
    1/2 in
  • Hex
    1-5/16 in
  • Length
    2.86 in
  • Weight
    0.800 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    11500 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/2 in BSPP, 1/2 – 14 Female Thread
  • Hose Connection Type
    Female BSPP
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    2500 psi
  • Working Pressure Range
    2001 to 3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)