Motion
9218K

NTN
9218K

Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open
Mi Item #06597455
MFR #9218K
Price$781.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
9218K

Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open
Mi Item #06597455
MFR #9218K

Mfr description
9218K SPLIT INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$781.81/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    9218K SPLIT INNER RING
  • Manufacturer Upc Number
    4547359458657
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359458657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)