Motion
SC03A78C3

NTN
SC03A78C3

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 0.4530 in Width, Open, Without Snap Ring
Mi Item #06597496
MFR #SC03A78C3
Price$53.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC03A78C3

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 0.4530 in Width, Open, Without Snap Ring
Mi Item #06597496
MFR #SC03A78C3

Mfr description
SC03A78C3 SMALL SIZE BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.02/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Inner Ring Width
    0.4530 in, 11.500 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.4530 in
  • Weight
    0.214 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC03A78C3 SMALL SIZE BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The SC03A78C3 is a 17 mm bore radial/deep groove ball bearing with 47 mm OD, 0.4530 in width, straight design, open type.
  • Manufacturer Catalog Number
    SC03A78C3
  • Manufacturer Upc Number
    4547359788761
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1380 lbf
  • Radial Static Load Capacity
    665 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359788761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)