Motion
SC0440LC3

NTN
SC0440LC3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7504 in ID, 1.7805 in OD, 0.6100 in Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #06597498
MFR #SC0440LC3
Price$33.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0440LC3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7504 in ID, 1.7805 in OD, 0.6100 in Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #06597498
MFR #SC0440LC3

Mfr description
SC0440LC3 SMALL SIZE BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.57/each

Specifications

Dimensions

  • Bore Diameter  
    0.7504 in
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6100 in, 15.494 mm
  • Outside Diameter  
    1.7805 in
  • Overall Width  
    0.6100 in
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Sealed
  • Description
    SC0440LC3 SMALL SIZE BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The SC0440LC3 is a 0.7504 in bore radial/deep groove ball bearing with 1.7805 in OD, 0.6100 in width, straight design, double sealed.
  • Manufacturer Catalog Number
    SC0440LC3
  • Manufacturer Upc Number
    4547359497793
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    640 lbf
  • Radial Static Load Capacity
    330 lbf
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359497793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)