Motion
NUCF20-1BR
Crowned Cam Follower - NUCF Series, 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Carbon Steel Material
MI ITEM #06598104
MFR #NUCF20-1BR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - NUCF Series, 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Carbon Steel Material
MI ITEM #06598104
MFR #NUCF20-1BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NUCF20-1BR CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Head Type
    Hex Head
  • Thread Length
    21 mm
  • Thread Size
    M20 x 1.5
  • Thread Type
    ISO
  • Precision Rating
    Class 0
  • Radial Dynamic Load Capacity
    38900 N
  • Radial Static Load Capacity
    49000 N
  • Series
    NUCF
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought