Motion
VC220AF

3M
VC220AF

Virtua™ CCS Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Light Blue Frame/Temple Color, Polycarbonate, Universal Size, 2.0 Diopter Lens
Mi Item #06600455
MFR #VC220AF
Price$28.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
VC220AF

Virtua™ CCS Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Light Blue Frame/Temple Color, Polycarbonate, Universal Size, 2.0 Diopter Lens
Mi Item #06600455
MFR #VC220AF

Mfr description
66270 VIRTUA VC220AF READER 2.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique temple design controls and holds the cord of the earplug to keep it securely in place and untangled while in use
  • CCS feature allows the corded earplugs to dual as a lanyard and may help reduce the expense of replacing lost ear plugs and eyewear.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.29/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    2.153 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • ANSI Rating
    ANSI Z87.1-2015
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Versatile
  • Description
    3Mtm Virtuatm Ccs Protective Eyewear With Foam Gasket, Vc220Af Clear +2.0D Anti-Fog Lens
  • Diopter Lens
    2.0
  • Frame Color
    Blue
  • Frame Color Family
    Black
  • Frame Style
    Half-frame
  • Frame Temple Color
    Light Blue
  • Frame Temple Material
    Plastic
  • Frame Type
    Half Frame
  • Group & Class
    Premium
  • Includes
    Foam Gasket
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wrapa Round
  • Manufacturer Stock Number
    VC220AF
  • Manufacturer Upc Number
    10078371662704
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Virtuatm
  • Series
    CCS
  • Specialty Features
    Anti Fog, Anti-Scratch, Cord Control System, Foam Gasket, Uv Protection, Wraparound Frame
  • Standards Met
    ANSI Z87.1-2003, ANSI Z87.1-2015, CSA Z94.3, CSA Z94.3-2007
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Cord Control System Temples
  • Type
    Safety Glasses
  • UPC_NO
    10078371662704
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)