Motion
VC225AF

3M
VC225AF

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, 2.5 Diopter Lens
Mi Item #06600457
MFR #VC225AF
Price$28.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
VC225AF

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, 2.5 Diopter Lens
Mi Item #06600457
MFR #VC225AF

Mfr description
66271 VIRTUA VC225AF READER 2.5
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique temple design controls and holds the cord of the earplug to keep it securely in place and untangled while in use
  • CCS feature allows the corded earplugs to dual as a lanyard and may help reduce the expense of replacing lost ear plugs and eyewear.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.29/each

Specifications

Dimensions

  • Weight
    2.203 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Contains foam gasket
  • Diopter Lens
    2.5
  • Frame Color
    Blue
  • Frame Style
    Half-frame
  • Frame Temple Material
    Plastic
  • Group & Class
    Premium
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    VC225AF
  • Manufacturer Upc Number
    10078371662711
  • Series
    CCS
  • Type
    Safety Glasses
  • UPC_NO
    10078371662711
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)