Motion
IDBRPM281254
General Purpose Motor - 125 hp, 1800 rpm, 3 ph, 460 V, FL2898Z Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1780 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06600478
MFR #IDBRPM281254
Price$32,246.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 125 hp, 1800 rpm, 3 ph, 460 V, FL2898Z Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1780 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06600478
MFR #IDBRPM281254

Mfr description
IDBRPM281254 125HP 1000:1 1800 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,246.59/each

Specifications

Dimensions

  • Frame Size
    FL2898Z
  • Overall Length C Dimension
    43.27 in
  • Service Factor
    1.00
  • Shaft Diameter
    2.6250 in
  • Weight
    1040 lbs

Details

  • Base RPM
    1780 rpm
  • Description Keyword
    125 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frame Material
    Exposed Steel Laminations
  • Frequency Rating
    60 Hz
  • Insulation Class
    H
  • Manufacturer Upc Number
    781568483824
  • Motor Category
    Vector Drive Motor (Laminated Frame)
  • Motor Horsepower
    125 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Normally Closed Thermostat
  • UPC_NO
    781568483824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)