Motion
M3538-57
General Purpose Motor - 1/2 hp, 1500 rpm, 3 ph, 230/400 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1425 rpm Base, Foot Mount, Continuous Duty
MI ITEM #06600487
MFR #M3538-57
Your Price$832.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 1500 rpm, 3 ph, 230/400 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1425 rpm Base, Foot Mount, Continuous Duty
MI ITEM #06600487
MFR #M3538-57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$832.47/each(List $998.97)

Overview

Mfr description
M3538-57 1/2HP 1425 RPM 56 TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    230/400 V
  • Frame Size
    56
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50 Hz
  • Base RPM
    1425 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    1.00 A
  • Full Load Efficiency
    73.00 %
  • Amps @ Voltage
    1.7 A @ 230 V; 1.0 A @ 400 V
  • Volts @ Frequency
    230 V @ 50 Hz; 400 V @ 50 Hz
  • Description Keyword
    1/2 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.35 in
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    B
  • IP Rating
    54
  • Standards Met
    UR, CE, CSA
  • Weight
    26 lbs
  • Applications
    Pumps, fans and other applications where only 50 hertz power is available.
  • Additional Details
    CE certified. Windings tied each end at every slot for rigidity. Ball bearings, high temperature insulation, copper windings.
  • Harmonization Code
    8501.51.4040
  • UPC_NO
    781568656662
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text