Motion
32016 JV
Tapered Roller Nilos Ring - 85 mm ID, 125 mm OD, Internally Sealing
Mi Item #06600504
MFR #32016 JV
Price$69.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Nilos Ring - 85 mm ID, 125 mm OD, Internally Sealing
Mi Item #06600504
MFR #32016 JV

Mfr description
32016 JV SKF NILOS RINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.27/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    125 mm
  • Ring Inside Diameter
    85 mm
  • Ring Thickness
    0.5 mm
  • Weight
    0.08 lbs

Details

  • Compatible Bearing Type
    Tapered Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    JV
  • Sealing Type
    Internally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)