Overview
Mfr description
AS 5070 NEEDLE BRGS
Specifications
- Outside Diameter
- MaterialSpring Steel
- Bearing MaterialSpring Steel
- Manufacturer Product Page
- Weight0.029 lbs
- Finish CoatingUncoated
- Product TypeRoller Thrust Bearing Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data