Motion
AXK 110145

SKF
AXK 110145

Needle Roller Thrust Bearing - 110 mm Bore, 145 mm OD
MI ITEM #06600523
MFR #AXK 110145
Price$263.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXK 110145

Needle Roller Thrust Bearing - 110 mm Bore, 145 mm OD
MI ITEM #06600523
MFR #AXK 110145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$263.66/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    145 mm
  • Overall Width
    4 mm
  • Weight
    0.24 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    2600 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    18322 lbf

Overview

Mfr description
AXK 110145 NEEDLE BRGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought