Overview
Mfr description
NU 210 ECML/P63L CYLINDRICAL ROLLER BRG.
- High radial load carrying capacity Low friction Long service life Accommodate axial displacement in both directions Separable design
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Bearing MaterialBearing steel
- Finish CoatingWithout
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data