Motion
SHT 25

SKF
SHT 25

Keyless Bushing - SH Series, 25 mm ID, 46 mm OD
MI ITEM #06600554
MFR #SHT 25
Price$277.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 25

Keyless Bushing - SH Series, 25 mm ID, 46 mm OD
MI ITEM #06600554
MFR #SHT 25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$277.89/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    25 mm
  • Maximum Transmitted Thrust
    6070 lbf
  • Outside Diameter  
    46 mm
  • Screw Size
    M6x12
  • Weight
    0.84 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    4079.66 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    SH
  • Transmissible Axial Force
    6070 lbf

Overview

Mfr description
SHT-25 CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought