Motion
SY 508 M

SKF
SY 508 M

Pillow Block Housing - Two-Bolt Base, Solid Pillow Block Construction, Cast Iron
Mi Item #06600560
MFR #SY 508 M
Price$108.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 508 M

Pillow Block Housing - Two-Bolt Base, Solid Pillow Block Construction, Cast Iron
Mi Item #06600560
MFR #SY 508 M

Mfr description
SY508 M HSG ONLY NO INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.13/each

Specifications

Dimensions

  • Base To Bore Centerline  
    49.2 mm
  • Base Width
    48 mm
  • Bolt Center To Center Length
    135.5 mm
  • Compatible Bore Diameter
    40 mm
  • Overall Height  
    99 mm
  • Overall Length  
    175 mm
  • Overall Width  
    48 mm
  • Weight
    2.83 lbs

Details

  • Compatible Bearing Type
    Ball
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570376678
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SY
  • UPC_NO
    7316570376678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)