Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 1.615 in Shaft Dia., 2.284 in OD, 0.512 in Overall Width
Mi Item #06600575
MFR #16415

Mfr description
16415 SEAL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    2.284 in
  • Overall Width
    0.512 in
  • Shaft Diameter
    1.615 in

Details

  • Manufacturer Upc Number
    085311454711
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)