Motion
99870
Speedi-sleeve Gold - 2.8350 in; 72.01 mm Shaft Dia., 0.875 in Width, Stainless Steel, Gold Metallic Coating Material
Mi Item #06600608
MFR #99870
Price$109.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speedi-sleeve Gold - 2.8350 in; 72.01 mm Shaft Dia., 0.875 in Width, Stainless Steel, Gold Metallic Coating Material
Mi Item #06600608
MFR #99870

Mfr description
99870 SPEEDI SLEEVE GSLEEVE STYLE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.44/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    3.2250 in; 81.91 mm
  • Nominal Shaft Diameter
    2.8350 in; 72.01 mm
  • Overall Width
    0.8750 in
  • Shaft Diameter
    2.835 in
  • Weight
    0.20 lbs
  • Width
    0.8750 in, 22.22 mm
  • Width on Shaft
    0.875 in
  • Width Overall Width For Speedi Slv
    0.875 in

Details

  • Additional Details
    Installation Tool
  • Construction Description
    With Installation Tool
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311314497
  • Material
    Gold Metallic Coating, Stainless Steel
  • Shaft Range For Speedi Sleeve
    2.828 to 2.835 in
  • Type of Product
    Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311314497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)