Motion
CHDQB32-10D-M9BL

SMC CORP OF AMERICA
CHDQB32-10D-M9BL

CH(D)Q, Compact Type, Low Pressure Hydraulic Cylinder, Double Acting Single Rod
Mi Item #06601432
MFR #CHDQB32-10D-M9BL
Price$201.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CHDQB32-10D-M9BL

CH(D)Q, Compact Type, Low Pressure Hydraulic Cylinder, Double Acting Single Rod
Mi Item #06601432
MFR #CHDQB32-10D-M9BL

Mfr description
CHDQB32-10D-M9BL CYL, HYDRAULIC
  • Compact hydraulic, double acting single rod cylinder
  • Bore sizes (mm): 20, 32, 40, 50, 63, 80, 100
  • Stroke (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.49/each

Specifications

Dimensions

  • Weight
    0.35 kg

Details

  • Country of Origin
    JP
  • Series
    CH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)