Motion
MXW25-275B
MXW25-275B
Mi Item #06601442
MFR #MXW25-275B
Price$2,072.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXW25-275B
Mi Item #06601442
MFR #MXW25-275B

Mfr description
MXW25-275B CYL, SLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,072.82/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    B
  • Guide Type
    Linear
  • Options Included
    B (2 Shock Absorbers)
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    MXW
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)