Motion
VQZ212-5LO1-N7T

SMC CORP OF AMERICA
VQZ212-5LO1-N7T

3 PORT BODY PORTED SOLENOID VALVE
Mi Item #06601447
MFR #VQZ212-5LO1-N7T
Price$53.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ212-5LO1-N7T

3 PORT BODY PORTED SOLENOID VALVE
Mi Item #06601447
MFR #VQZ212-5LO1-N7T

Mfr description
VQZ212-5LO1-N7T 3 PORT BODY PORTED
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style: 1.0MPa)
  • Cv factor: VQZ200 0.4 - 0.6; VQZ300 0.75 - 0.9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.40/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Actuation
    Piloted Solenoid
  • Flow Direction
    3-Way
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Metal
  • Series
    VQZ100-300
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    24 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)