Motion
13057
Bladder Replacement, 2 ltr, Gray
MI ITEM #06601465
MFR #13057
List Price$39.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bladder Replacement, 2 ltr, Gray
MI ITEM #06601465
MFR #13057

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.14/each for your price

Overview

Mfr description
5050B BLADDER REPLACEMENT, BLUE, 2 LTR
  • Replacement 2.0L bladder for the low profile hydration pack.

Specifications

  • Description
    5050B 2 ltr Blue Bladder Replacement
  • Group & Class
    Cooling
  • Includes
    1 Bladder
  • Series
    Hydration
  • Size
    2 ltr
  • UPC_NO
    720476130574
  • Additional Details
    Replacement Bladder for 5155,5156 & 5157 Series Hydration Packs
  • Capacity
    2 L
  • Color
    Blue
  • Country of Origin
    CHN
  • Height
    0.5 in
  • Length
    10 in
  • Manufacturer Product Page
  • Product Line
    Chill-Its
  • Weight
    0.5 lb
  • Width
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text