Motion
12209
Chill-Its Phase Change Vest Extender
Mi Item #06601467
MFR #12209
Price$20.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chill-Its Phase Change Vest Extender
Mi Item #06601467
MFR #12209

Mfr description
6240 PHASE CHANGE COOLING VEST ELASTIC
  • The Chill-Its® 6240 Phase Change Cooling Vest Extenders provide 3.5in / 9cm of extension the Chill-Its® Phase Change Vests (excluding lightweight vests) to increase the size. They are made of 100% elastic with hook and loop extenders to attach to the vests. Chill-Its® Phase Change Cooling Vests keep workers cooler, safer and more productive on the job. The Premium and Standard Cooling Vests maintain a 64° F (18° C) temperature for up to 4 hours while the Lightweight Cooling Vest maintains a 59° F (15° C) temperature for up to 2 hours. HOW TO USE There are many ways to activate your cooling vest. Simply place the two removable packs in a cooler of ice water, the freezer, the refrigerator or near an air conditioner until cold. Then place the recharged cooling packs in the vest pockets for hours of cooling. Cooling vests are perfect for anyone in need of instant cooling relief while working or playing outside or indoors in warm temperatures where heat-related illnesses are possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.86/each

Specifications

Dimensions

  • Height
    0.5 in
  • Length
    6.75 in
  • Weight
    0.05 lb
  • Width
    4 in

Details

  • Additional Details
    100% elastic hook and loop extenders - .5" (9cm) elastic width for more stretch
  • Color
    Orange
  • Country of Origin
    IDN
  • Description
    6240 Orange Phase Change Cooling Vest Elastic Extenders
  • Group & Class
    Cooling
  • Includes
    1 Vest
  • Manufacturer Product Page
  • Product Line
    Chill-Its
  • Series
    Phase Change
  • UPC_NO
    720476122098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)