Motion
12674
Large Evaporative Cooling Vest, Lime
MI ITEM #06601469
MFR #12674
Price$244.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Large Evaporative Cooling Vest, Lime
MI ITEM #06601469
MFR #12674

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$244.71/each

Specifications

Dimensions

  • Length
    25 in
  • Size
    L

Details

  • Additional Details
    Provides immediate and long lasting cooling - Up to 3 days of cooling ability - Easy to use watertight filling cap - FIll vest with 13-20 OZ (400-600 ML) water to activate - Lightweight, durable and washable - V-neck with zip closure - Mesh side panels provide additional ventilation and stretch - Patented - Do not clean the inside reservoir. Cooling material is treated with an anti-microbial that inhibits mold growth. Keep cap closed at all times to maintain vest’s effectiveness. - Shell fabric 50% Polyester 50% PU
  • Color
    Lime
  • Cooling Method
    Fill vest with 400-600 ML water, squeeze upward to activate
  • Country of Origin
    TWN
  • Description
    6685 L Lime Premium Dry Evaporative Cooling Vest
  • Garment Type
    Cooling Vest
  • Group & Class
    Cooling
  • Includes
    1 Vest
  • Manufacturer Product Page
  • Material
    Polyester
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476126744
  • Vest Color
    HI-Vis Lime

Overview

Mfr description
6685 PREMIUM DRY EVAPORATIVE COOLING
  • Provides Immediate and Long Lasting Cooling; Up to 3 Days of Cooling Ability; Fill Vest With 13-20OZ (400-600Ml) Water to Activate; Lightweight, Durable and Machine Washable; V-Neck With Zip Closure; Mesh Side Panels Provide Additional Ventilation and Stretch; Patented; Cooling material is treated with an anti-microbial that inhibits mold growth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought