Motion
12596
CHILL-ITS® Cooling Neck Shade - PVA Material, Color: Blue, Cooling Method: Water-Cooled
Mi Item #06601479
MFR #12596
Price$16.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Cooling Neck Shade - PVA Material, Color: Blue, Cooling Method: Water-Cooled
Mi Item #06601479
MFR #12596

Mfr description
6717CT EVAP. HARD HAT NECK SHADE W/
  • Evaporative Hard Hat Pad & Neck Shade w/ Cooling Towel: Pad with long shade that protects against UV.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.25/each

Specifications

Dimensions

  • Dimensions
    14.125in x 9.125
  • Length
    7 in
  • Size
    Universal
  • Width
    0.5 in

Details

  • Additional Details
    Advanced PVA material activates easily and quickly when run under water for one minute - Hook and loop closures - Protects neck from harmful UV rays - Conveniently attaches to hard hat suspension headband - Reusable, just resoak
  • Color
    Blue
  • Cooling Method
    Water-Cooled
  • Country of Origin
    IDN
  • Description
    6717CT Blue Evap. Hard Hat Neck Shade w/ Cooling Towel
  • Group & Class
    Cooling
  • Includes
    1 Neck Shade
  • Manufacturer Product Page
  • Material
    PVA
  • Package Quantity
    6 Per Pack
  • Product Line
    Chill-Its
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • Series
    Evaporative
  • UPC_NO
    720476125969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)