Motion
12418
CHILL-ITS® Evaporative Cooling Towel - Color: Blue, 29.5 in Long, 4 in Wide
Mi Item #06601480
MFR #12418
Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Evaporative Cooling Towel - Color: Blue, 29.5 in Long, 4 in Wide
Mi Item #06601480
MFR #12418

Mfr description
6603 EVAPORATIVE COOLING BAND, BLUE,
  • The Chill-Its® 6603 Evaporative Cooling Band uses a super evaporative PVA material to absorb water to then allow it to evaporate slowly for instant, long-lasting cooling relief. This super-evaporative PVA material creates a feeling colder than ambient air temperature for immediate cooling. Designed to hold more water for longer-lasting cooling. Can be used for hours or for quick relief. Reusable, just re-wet to activate. This neck cooling wrap can be securely fastened around the neck by pulling one end through the slit on the opposite end for all-day cooling that stays put. HOW TO ACTIVATE Run the PVA cooling towel under water for one minute or until saturated, wring out excess water, twirl or snap in the air for no drip cooling. Drape towel around neck and pull end through the slit for a secure fit and instant cooling. Material will dry stiff, rewet to until soft and ready to use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.28/each

Specifications

Dimensions

  • Length
    5.75 in
  • Weight
    0.2 lb
  • Width
    2.5 in

Details

  • Additional Details
    Advanced PVA cooling technology - Super-evaporative, feels significantly cooler than ambient air - Activates fast and easy - run under cold water for one minute - Wear for hours or for quick relief - Simply re-wet to reactivate Machine washable - Size: 13" x 29.5" (33cm x 75cm)
  • Applications
    Agriculture, Construction, Drilling/Mining, Freight/Baggage, Iron/Steel Work, Landscaping/Grounds, Solar
  • Color
    Blue
  • Description
    6603 Blue Evaporative Cooling Band
  • Group & Class
    Cooling
  • Laundering Capability
    Washable
  • Manufacturer Catalog Number
    12418
  • Manufacturer Product Page
  • Material
    PVA
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476124184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)