Motion
12311
CHILL-ITS® Hook & Loop Bandana - 6705, Personal Cooling, Color: Flames, Size: Universal
Mi Item #06601481
MFR #12311
Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Hook & Loop Bandana - 6705, Personal Cooling, Color: Flames, Size: Universal
Mi Item #06601481
MFR #12311

Mfr description
6705 EVAPORATIVE COOLING BANDANA - H &
  • Evaporative Cooling Bandana: Activated polymers bring cooling power where you need it most.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.04/each

Specifications

Dimensions

  • Length
    7 in
  • Size
    Universal
  • Width
    0.25 in

Details

  • Additional Details
    Hook & loop closure - Soak in water 2-5 minutes to activate - Remains hydrated for up to 4 hours - Re-usable, just re-wet - Stars & Stripes, Camouflage, Red Western, Navy Western, Solid Blue, Lime, Flames
  • Color
    Flames
  • Country of Origin
    IDN
  • Description
    6705 Flames Evaporative Cooling Bandana - Hook and Loop
  • Garment Use
    Personal Cooling
  • Group & Class
    Cooling
  • Includes
    1 Cooling Bandana
  • Manufacturer Product Page
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476123118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)