Motion
12321
CHILL-ITS® Hook & Loop Bandana - Chill-Its, Personal Cooling, Color: Lime, Size: Universal
Mi Item #06601484
MFR #12321
Price$3.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Hook & Loop Bandana - Chill-Its, Personal Cooling, Color: Lime, Size: Universal
Mi Item #06601484
MFR #12321

Mfr description
6705 EVAPORATIVE COOLING BANDANA - H &
  • Evaporative Cooling Bandana: Activated polymers bring cooling power where you need it most.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.51/each

Specifications

Dimensions

  • Length
    7 in
  • Size
    Universal
  • Width
    0.25 in

Details

  • Additional Details
    Hook & loop closure - Soak in water 2-5 minutes to activate - Remains hydrated for up to 4 hours - Re-usable, just re-wet - Stars & Stripes, Camouflage, Red Western, Navy Western, Solid Blue, Lime, Flames
  • Closure Type
    Hook & Loop
  • Color
    Lime
  • Cooling Method
    Wet Evaporative Cooling
  • Country of Origin
    IDN
  • Description
    6705 Lime Evaporative Cooling Bandana - Hook and Loop
  • Garment Use
    Personal Cooling
  • Group & Class
    Cooling
  • Includes
    1 Cooling Bandana
  • Manufacturer Product Page
  • Material
    Cotton
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476123217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)