Motion
12301
CHILL-ITS® Tie-Bandana - Chill-Its, Personal Cooling, Color: Lime, Size: Universal
Mi Item #06601485
MFR #12301
Price$3.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Tie-Bandana - Chill-Its, Personal Cooling, Color: Lime, Size: Universal
Mi Item #06601485
MFR #12301

Mfr description
6700 EVAPORATIVE COOLING BANDANA - TIE,
  • The Chill-Its® 6700CT Cooling Bandana features polymer crystal cooling technology for relief in extreme heat. Lightweight and low-profile, this comfortable cotton bandana is perfect for wear around the neck or under hard hats. A tie closure in the back makes for an adjustable, snug fit on a variety of head sizes. Polymer crystals are a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away” helping to regulate body temperature while providing cool relief. When activated, this cooling head wrap is comfortable and refreshing for even the hottest days of the year. HOW TO ACTIVATE Soak in water for 2-5 minutes to activate. The embedded polymer crystals will retain water for up to four hours of cooling relief. Be careful not to over activate as that may cause the bandana too plump up to a size where it is no longer able to be comfortably worn.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.51/each

Specifications

Dimensions

  • Length
    10 in
  • Size
    Universal
  • Width
    3.5 in

Details

  • Additional Details
    Bandana/headband - tie closure - Activate by soaking in water for 2-5 minutes - Remains hydrated for up to 4 hours - Re-usable: just soak in water to re-activate - Stars & Stripes, Camouflage, Red Western, Navy Western, Solid Blue, Lime, Flames
  • Closure Type
    Tie
  • Color
    Lime
  • Cooling Method
    Wet Evaporative Cooling
  • Country of Origin
    IDN
  • Description
    6700 Lime Cooling Bandana - Polymer Crystals - Tie
  • Garment Use
    Personal Cooling
  • Group & Class
    Cooling
  • Includes
    1 Cooling Bandana
  • Manufacturer Product Page
  • Material
    Cotton
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476123019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)