Motion
12442
CHILL-ITS® Evaporative Cooling Towel - Color: Pink, 29.5 in Long, 13.5 in Wide
Mi Item #06601490
MFR #12442
Price$11.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Evaporative Cooling Towel - Color: Pink, 29.5 in Long, 13.5 in Wide
Mi Item #06601490
MFR #12442

Mfr description
6602 EVAPORATIVE COOLING TOWEL, PINK,
  • The Chill-Its 6602® Evaporative Cooling Towel uses a super evaporative PVA material to absorb water to then allow it to evaporate slowly for instant, long-lasting cooling relief. This super-evaporative PVA material is designed to create a feeling colder than ambient air temperature and absorb and hold more water than other cooling towels on the market for a longer-lasting cooling. This neck cooling wrap can be used for hours or for quick relief and is completely reusable, just re-wet to activate. HOW TO ACTIVATE Run the PVA cooling towel under water for one minute or until saturated, wring out excess water and twirl or snap in the air for no-drip cooling. Drape the towel around neck or head for instant cooling relief. Material will dry stiff, simply rewet until soft to activate, and it's ready to go again. Before storing, examine product for dirt and debris. If soiled, machine wash then store in plastic tubing container for safe keeping.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.22/each

Specifications

Dimensions

  • Length
    3 in
  • Weight
    0.39 lb
  • Width
    2.25 in

Details

  • Additional Details
    Advanced PVA cooling technology - Super-evaporative, feels significantly cooler than ambient air - Activates fast and easy - run under cold water for one minute - Wear for hours or for quick relief - Simply re-wet to reactivate Machine washable - Size: 13" x 29.5" (33cm x 75cm)
  • Color
    Pink
  • Description
    6602 Pink Evaporative Cooling Towel
  • Group & Class
    Cooling
  • Laundering Capability
    Washable
  • Manufacturer Product Page
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476124429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)