Motion
12661
CHILL-ITS® Evaporative Cooling Towel - Color: Hi-Vis Orange, 40.9 in Long, 9.8 in Wide
MI ITEM #06601492
MFR #12661
Price$19.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Evaporative Cooling Towel - Color: Hi-Vis Orange, 40.9 in Long, 9.8 in Wide
MI ITEM #06601492
MFR #12661

Mfr description
6602MF EVAPORATIVE COOLING TOWEL,
  • The Chill Its® 6602MF Microfiber Cooling towel is made with a soft and absorbent material that is easy to activate and comfortable to wear all day long for both cooling relief and UV protection. Made with UPF 50 protection, the microfiber material Is chemical free and stays soft and flexible, wet or dry. Designed to create a feeling colder than ambient air temperature and absorb and hold more water than other cooling towels on the market for a longer-lasting cooling. This neck cooling wrap can be used for hours or for quick relief and is completely reusable, just re-wet to activate. HOW TO ACTIVATE Run the microfiber towel under water for one minute or until saturated, wring out excess water and twirl in the air for no-drip cooling. Drape towel around neck or head for instant cooling. In extreme heat, keep the towel wet for optimal cooling. Before storing, examine the product for dirt and debris. If soiled, machine wash then store in plastic tubing container for safekeeping.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.87/each

Specifications

Dimensions

  • Length
    2.25 in
  • Weight
    0.19 lb
  • Width
    2.5 in

Details

  • Additional Details
    Microfiber material soft and absorbent - Super-evaporative, feels significantly cooler than ambient air - Non toxic and chemical free - Machine washable - 2-sided color, gray on reverse for all colors - Size: 9.8" x 40.9" (25cm x 104cm) - UPF 50 for protection against harmful UV
  • Color
    Orange
  • Description
    6602MF Orange Evaporative Cooling Towel
  • Group & Class
    Cooling
  • Laundering Capability
    Washable
  • Manufacturer Product Page
  • Material
    Microfiber
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476126614

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)