Motion
12327
CHILL-ITS® Triangle Hat - Chill-Its, Personal Cooling, Color: Solid Blue, Size: Universal
Mi Item #06601497
MFR #12327
Price$9.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Triangle Hat - Chill-Its, Personal Cooling, Color: Solid Blue, Size: Universal
Mi Item #06601497
MFR #12327

Mfr description
6710 EVAPORATIVE COOLING TRIANGLE HAT,
  • Evaporative Cooling Triangle Hat: Activated polymers bring cooling power where you need it most.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.10/each

Specifications

Dimensions

  • Length
    7 in
  • Size
    Universal
  • Width
    0.5 in

Details

  • Additional Details
    Activate by soaking in water for 2-5 minutes - Re-usable: just soak in water to re-activate - Tie closure - Stars & Stripes, Camouflage, Red Western, Navy Western, Solid Blue, Lime, Flames
  • Closure Type
    Tie
  • Color
    Solid Blue
  • Cooling Method
    Wet Evaporative Cooling
  • Country of Origin
    IDN
  • Description
    6710 Solid Blue Evaporative Cooling Triangle Hat
  • Garment Use
    Personal Cooling
  • Group & Class
    Cooling
  • Includes
    1 Dew Rag
  • Manufacturer Product Page
  • Material
    Cotton
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476123279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)