Motion
12331
CHILL-ITS® Triangle Hat - 6710, Personal Cooling, Color: Lime, Size: Universal
MI ITEM #06601499
MFR #12331
Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Triangle Hat - 6710, Personal Cooling, Color: Lime, Size: Universal
MI ITEM #06601499
MFR #12331

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.22/each

Specifications

Dimensions

  • Length
    7 in
  • Size
    Universal
  • Width
    0.5 in

Details

  • Additional Details
    Activate by soaking in water for 2-5 minutes - Re-usable: just soak in water to re-activate - Tie closure - Stars & Stripes, Camouflage, Red Western, Navy Western, Solid Blue, Lime, Flames
  • Color
    Lime
  • Country of Origin
    IDN
  • Description
    6710 Lime Evaporative Cooling Triangle Hat
  • Garment Use
    Personal Cooling
  • Group & Class
    Cooling
  • Includes
    1 Dew Rag
  • Manufacturer Product Page
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476123316

Overview

Mfr description
6710 EVAPORATIVE COOLING TRIANGLE HAT,
  • Evaporative Cooling Triangle Hat: Activated polymers bring cooling power where you need it most.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought