Motion
12601
CHILL-ITS® Evaprative Cooling Bandana - 6700FR, Cooling, Color: Hi-Vis Lime, Size: Universal
MI ITEM #06601500
MFR #12601
List Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Evaprative Cooling Bandana - 6700FR, Cooling, Color: Hi-Vis Lime, Size: Universal
MI ITEM #06601500
MFR #12601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.85/each for your price

Overview

Mfr description
6700FR EVAPORATIVE FR COOLING BANDANA -
  • FR Evaporative Cooling Bandana: Activated polymers bring cooling relief along with FR protection.

Specifications

  • Garment Use
    Cooling
  • Country of Origin
    IDN
  • Flame Resistant
    Flame Resistant Garment
  • High Visibility
    High Visibility Garment
  • Product Line
    Chill-Its
  • Garment Type
    Evaporative Cooling Bandana
  • Closure Type
    Tie
  • Description
    6700FR Lime Evaporative FR Cooling Bandana - Tie
  • Color
    Lime
  • Size
    Universal
  • Material
    Modacrylic Cotton Blend Fabric
  • Manufacturer Product Page
  • Additional Details
    Modacrylic cotton blend fabric - Fabric meets ASTM F1506 performance requirements (ATPV rating of 7.1 cal/cm2); classified HRC1 per NFPA 70E. - Meets ASTM F2302 for flame resistance - Soak in water 2-5 minutes to activate Remains hydrated for up to 4 hours - Colors: Solid Blue, Hi-Vis Lime
  • Group & Class
    Cooling
  • Includes
    1 Cooling Bandana
  • Series
    Evaporative
  • UPC_NO
    720476126010
  • Length
    10 in
  • Width
    0.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought