Motion
12452
Sweatband, Black, Universal, Terrycloth
MI ITEM #06601505
MFR #12452
Price$4.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sweatband, Black, Universal, Terrycloth
MI ITEM #06601505
MFR #12452

Mfr description
6550 HEAD SWEATBAND, BLACK,
  • Head Sweatband: Thick soft terry keeps perspiration away from eyes and face for safety & productivity.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.02/each

Specifications

Details

  • Additional Details
    Thick, absorbent cotton terry - Elastic maintains snug fit - White, Black
  • Closure Type
    Elastic
  • Color
    Black
  • Color/Design
    Black
  • Description
    6550 Black Head Sweatband
  • Group & Class
    Cooling
  • Includes
    1 Headband
  • Manufacturer Product Page
  • Material
    Terrycloth
  • Product Line
    Chill-Its
  • Series
    Absorptive
  • UPC_NO
    720476124528

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)