Motion
12521
Mi Item #06601507
MFR #12521
Price$25.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #06601507
MFR #12521

Mfr description
6650 HIGH PERFORMANCE HAT W/ NECK SHADE,
  • The Chill-Its® 6650 High-Performance Hat with Neck Shade is made with Hi Cool® moisture-wicking technology to keep workers comfortably cool and dry while shading the head, face and neck for protection against sun damage. The Hi Cool® performance fabric wicks moisture for quick drying, while the absorbent terry cloth sweatband prevents sweat from dripping into eyes. This work hat is lightweight and breathable for comfortable all-day wear. The wide panel neck shade extends to ears for complete coverage, while an adjustable cinch cord on the back makes for a snug and custom fit on a variety of head sizes. Available in hi-vis lime and hi-vis orange to keep workers safe and seen. Machine wash as needed and hang to dry. Ideal for those working in hot environments where shade is needed, including agriculture and landscaping. Can also be used for outdoor recreation such as hiking, fishing or gardening.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.47/each

Specifications

Dimensions

  • Size
    Adjustable

Details

  • Additional Details
    Hi Cool® moisture management performance fabric - Absorbent terry headband - Wide panel neck protection - Adjustable cinch cord for a great fit - Hi-Vis Lime, Hi-Vis Orange
  • Color
    Orange
  • Country of Origin
    IDN
  • Description
    6650 Orange High-Performance Hat with Neck Shade
  • Garment Type
    Baseball Style Hat with Neck Shade
  • Garment Use
    Neck Shade
  • Group & Class
    Cooling
  • High Visibility
    High Visibility Shade
  • Includes
    1 Hat with Neck Shade
  • Manufacturer Product Page
  • Material
    Moisture Management Performance Fabric
  • Product Line
    Chill-Its
  • Series
    Absorptive
  • UPC_NO
    720476125211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)