Motion
12508
CHILL-ITS® Bandana, Tie Hat or Skull Cap - Chill-Its, Personal Cooling, Color: Red Western, Size: Universal
Mi Item #06601511
MFR #12508
Price$10.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Bandana, Tie Hat or Skull Cap - Chill-Its, Personal Cooling, Color: Red Western, Size: Universal
Mi Item #06601511
MFR #12508

Mfr description
6630 HIGH-PERFORMANCE CAP, RED WESTERN,
  • The Chill-Its® 6630 Skull Cap is a low-profile cap featuring a wide, absorbent terry cloth sweatband to manage perspiration away from your eyes, face and glasses. The Hi-Cool® moisture management performance fabric is stretchy to fit most heads and can be worn under a hard hat or on its own to provide sun-blocking protection. This cap is available in multiple colors, including hi-vis lime for increased visibility in low-light environments. The low-profile design fits comfortably under a hard hat or helmet and is great for construction workers, landscaping, roofing, or anybody working in the heat. Can also be used to reduce the risk of heat stress while mountain biking, motorcycling, gardening, hiking, playing sports and more.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.76/each

Specifications

Dimensions

  • Length
    5.5 in
  • Size
    Universal
  • Width
    0.25 in

Details

  • Additional Details
    Hi Cool® moisture management performance fabric - Comfortable to wear under hats, helmets or alone - Wide, absorbent terrycloth band - One size fits most - Stars & Stripes, Camouflage, Red Western, Navy Western, Solid Blue, Lime, Flames
  • Closure Type
    Slide On
  • Color
    Red Western
  • Cooling Method
    Absorptive
  • Country of Origin
    IDN
  • Description
    6630 Red Western Skull Cap - Terry Cloth
  • Garment Type
    High Performance Cap
  • Garment Use
    Personal Cooling
  • Group & Class
    Cooling
  • Includes
    1 Skull Cap
  • Manufacturer Product Page
  • Material
    Terrycloth
  • Product Line
    Chill-Its
  • Series
    Absorptive
  • UPC_NO
    720476125082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)