Motion
12509
CHILL-ITS® Bandana, Tie Hat or Skull Cap - Chill-Its, Personal Cooling, Color: Navy Western, Size: Universal
MI ITEM #06601512
MFR #12509
Price$12.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Bandana, Tie Hat or Skull Cap - Chill-Its, Personal Cooling, Color: Navy Western, Size: Universal
MI ITEM #06601512
MFR #12509

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.37/each

Specifications

Dimensions

  • Length
    5.5 in
  • Size
    Universal
  • Width
    0.25 in

Details

  • Additional Details
    Hi Cool® moisture management performance fabric - Comfortable to wear under hats, helmets or alone - Wide, absorbent terrycloth band - One size fits most - Stars & Stripes, Camouflage, Red Western, Navy Western, Solid Blue, Lime, Flames
  • Closure Type
    Slide On
  • Color
    Navy Western
  • Cooling Method
    Absorptive
  • Country of Origin
    IDN
  • Description
    6630 Navy Western Skull Cap - Terry Cloth
  • Garment Type
    High Performance Cap
  • Garment Use
    Personal Cooling
  • Group & Class
    Cooling
  • Includes
    1 Skull Cap
  • Manufacturer Product Page
  • Material
    Terrycloth
  • Product Line
    Chill-Its
  • Series
    Absorptive
  • UPC_NO
    720476125099

Overview

Mfr description
6630 HIGH-PERFORMANCE CAP, NAVY WESTERN,
  • The Chill-Its® 6630 Skull Cap is a low-profile cap featuring a wide, absorbent terry cloth sweatband to manage perspiration away from your eyes, face and glasses. The Hi-Cool® moisture management performance fabric is stretchy to fit most heads and can be worn under a hard hat or on its own to provide sun-blocking protection. This cap is available in multiple colors, including hi-vis lime for increased visibility in low-light environments. The low-profile design fits comfortably under a hard hat or helmet and is great for construction workers, landscaping, roofing, or anybody working in the heat. Can also be used to reduce the risk of heat stress while mountain biking, motorcycling, gardening, hiking, playing sports and more.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought