Motion
12431
Bandana, Lime, Solid
MI ITEM #06601520
MFR #12431
Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandana, Lime, Solid
MI ITEM #06601520
MFR #12431

Mfr description
6605 HIGH-PERFORMANCE HEADBAND, LIME,
  • The Chill-Its® 6605 High-Performance Headband is made with Hi Cool® moisture wicking technology to keep workers comfortably cool and dry on hot days. The Hi Cool® performance fabric wicks moisture for quick drying, while the absorbent terry cloth sweatband prevents sweat from dripping into eyes. This low-profile cooling headband can be worn alone or under a hard hat. One size fits most, the back features elastic that stretches to comfortably fit a variety of head sizes. Machine wash as needed and hang to dry. Ideal for construction, landscaping, roofing or anyone working in the heat. It is also a great headband for running, hiking and other recreational activities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.48/each

Specifications

Details

  • Additional Details
    Hi Cool® moisture management performance fabric -Absorbent terry headband - Elasticized back for a great fit - Stars & Stripes, Camouflage, Red Western, Navy Western, Solid Blue, Lime, Flames
  • Closure Type
    Elastic Tie Band
  • Color
    Lime
  • Color/Design
    Lime
  • Description
    6605 Lime High-Performance Headband
  • Group & Class
    Cooling
  • Includes
    1 Headband
  • Manufacturer Product Page
  • Material
    Terrycloth
  • Product Line
    Chill-Its
  • Series
    Absorptive
  • UPC_NO
    720476124313

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)