Motion
13155
Hydration Pack, Black, 70 oz./2L
MI ITEM #06601524
MFR #13155
Price$92.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydration Pack, Black, 70 oz./2L
MI ITEM #06601524
MFR #13155

Mfr description
5155 LOW PROFILE HYDRATION PACK, BLACK,
  • Adjustable Padded Shoulder and Chest Straps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.06/each

Specifications

Dimensions

  • Depth
    2 in
  • Height
    2 in
  • Length
    19 in
  • Size
    2 ltr
  • Weight
    1.45 lb
  • Width
    11 in

Details

  • Additional Details
    Durable long lasting 600D water-resistant rip stop polyester shell - Zip-up cap cover keeps debris and contaminants at bay - Insulated pack and tube keeps water cool - 100% Anti-Microbial Bite valve with cover to protect from contaminants - Breakaway shoulder straps for extra security - Wide mouth opening for easy filling and cleaning - Capacity: 2L (2000 mL) / 70 oz. / 2.2 hours - Colors: Black, Hi-Vis Lime, or Hi-Vis Orange
  • Application
    Construction, Drilling/Mining, Fire/Rescue/EMT, Freight/Baggage, Landscaping/Grounds, Oil/Gas Refining
  • Capacity
    70 oz./2 L
  • Color
    Black
  • Country of Origin
    CHN
  • Description
    5155 2 ltr Black Low Profile Hydration Pack
  • Group & Class
    Cooling
  • Includes
    1 Hydration Backpack
  • Manufacturer Product Page
  • Material
    Nylon Shell, Vinyl Bladder
  • Product Line
    Chill-Its
  • Series
    Hydration
  • UPC_NO
    720476131557

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)