Motion
13058
Mouthpiece Replacement, NA, Gray
MI ITEM #06601525
MFR #13058
List Price$12.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mouthpiece Replacement, NA, Gray
MI ITEM #06601525
MFR #13058

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.00/each for your price

Overview

Mfr description
5050M MOUTHPIECE REPLACEMENT, BLACK,
  • Replacement mouthpiece for Hydration Packs.

Specifications

  • Description
    5050M Black Mouthpiece Replacement
  • Group & Class
    Cooling
  • Includes
    1 Mouthpiece
  • Series
    Hydration
  • UPC_NO
    720476130581
  • Additional Details
    Replacement Mouthpiece for 5155,5156 & 5157 Series Hydration Packs
  • Color
    Black
  • Country of Origin
    CHN
  • Height
    1 in
  • Length
    3 in
  • Manufacturer Product Page
  • Product Line
    Chill-Its
  • Weight
    0.1 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text